Shop All Drywall Screws
Titan Fasteners
Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive
Mfr # ABY88096M
Zoro # G408418565
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Screw Size #8
- Fastener Length 3 in
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # ABY88096M
- Zoro # G408418565
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
Head Type | Bugle |
Drive | Phillips |
Finish | Black Phosphate |
Item | Drywall Screw |
Description
#8 x 3 drywall screw - phillips bugle head - black phosphate - tek self-drilling pt - pkg of 1000 self-drilling tek point drywall screws are used for thicker metal studs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 3 ft, Steel, Grade 8, Plain Finish (2022953)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0016)
- CROSBY Oval Eye Nut, 3/8" Thread Size, 1/2 in Thread Lg, Steel, Hot Dipped Galvanized (1090474)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.475 in Flange Dia., 0.627 in L, Steel, 50 PK (U69136.025.0080)
- TITAN FASTENERS Drywall Screw, #6 x 1-7/8 in, Flat Head Phillips Drive (ABY66060C)
- TITAN FASTENERS Drywall Screw, #6 x 1-1/4 in, Flat Head Phillips Drive (ABY66040)
- TITAN FASTENERS Drywall Screw, #6 x 2 in, Steel, Bugle Head Phillips Drive (ABX66064C)
- TITAN FASTENERS Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive (ABY88096)
- TITAN FASTENERS Drywall Screw, #7 x 2-1/2 in, Steel, Bugle Head Phillips Drive (ABX77080C5)
- TITAN FASTENERS Drywall Screw, #6 x 1 in, Bugle Head Phillips Drive (ABY66032)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Square Drive, 197 PK (07723)
- Titan Fasteners Drywall Screws