Shop All Drywall Screws
Titan Fasteners
Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive
Mfr # ABY88096C
Zoro # G408418503
product price: $32.89
/ea
Sold in multiples of 2 for $65.78
$65.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Screw Size #8
- Fastener Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # ABY88096C
- Zoro # G408418503
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
Head Type | Bugle |
Drive | Phillips |
Item | Drywall Screw |
Description
#8 x 3 drywall screw - phillips bugle head - black phosphate - tek self-drilling point - pkg of 100 self-drilling tek point drywall screws are used for thicker metal studs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Hog Ring Staples, 14 ga, 3/4 in Leg L, Steel, 1000 PK (HR2)
- PRIME-LINE Hex Nut, 3/8"-16, Aluminum, Not Graded, Aluminum, 25 PK (9073518)
- TE-CO Flange Nut, 7/16"-14, Steel, 12L14, Black Oxide (41604)
- ZORO SELECT Hex Nut, 2"-12, Steel, Grade 8, Zinc Plated, 1-49/64 in Ht, 17 PK (4RXN3)
- TITAN FASTENERS Drywall Screw, #6 x 1-5/8 in, Flat Head Phillips Drive (ABY66052M)
- TITAN FASTENERS Drywall Screw, #6 x 1 in, Bugle Head Phillips Drive (ABY66032)
- TITAN FASTENERS Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive (ABY88096)
- TITAN FASTENERS Drywall Screw, #6 x 2 in, Steel, Bugle Head Phillips Drive (ABX66064C)
- TITAN FASTENERS Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive (ABY88096M)
- TITAN FASTENERS Drywall Screw, #8 x 2-1/2 in, Bugle Head Phillips Drive (ABX88080#5)
- TITAN FASTENERS Drywall Screw, #8 x 3 in, Steel, Bugle Head Phillips Drive (ABX88096#1)
- Titan Fasteners Drywall Screws