Shop All Drywall Screws
Titan Fasteners
Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive
Mfr # ABX88080M
Zoro # G804995455
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #8
- Fastener Length 2-1/2 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Fasteners
- MFR # ABX88080M
- Zoro # G804995455
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Tip Type | Pointed |
Description
#8 x 2-1/2" drywall screw - phillips bugle head - steel - black phosphate - sharp point - 1000 pack coarse thread drywall screws have wide spaced threads and are standard for attaching drywall to studs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (U01210.087.0225)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, Clear, 100 PK (SJ4570)
- ZORO SELECT Lag Screw, 3/8 in, 4 in, Steel, Zinc Plated Hex Hex Drive, 200 PK (3764L)
- ZORO SELECT Wedge Anchor, 1" Dia., 12" L, Carbon Steel Zinc Plated (U70411.100.1200)
- TITAN FASTENERS Drywall Screw, #7 x 2-1/2 in, Steel, Bugle Head Phillips Drive (ABX77080C5)
- TITAN FASTENERS Drywall Screw, #6 x 1-1/4 in, Flat Head Phillips Drive (ABY66040)
- TITAN FASTENERS Drywall Screw, #6 x 1-5/8 in, Flat Head Phillips Drive (ABY66052M)
- TITAN FASTENERS Drywall Screw, #6 x 1 in, Bugle Head Phillips Drive (ABY66032)
- TITAN FASTENERS Drywall Screw, #8 x 2-1/2 in, Bugle Head Phillips Drive (ABX88080#5)
- TITAN FASTENERS Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive (ABY88096)
- ZORO SELECT Drywall Screw, #8 x 7/8 in, Steel, Flat Head Phillips Drive, 3000 PK (0814CPG)
- Titan Fasteners Drywall Screws