Shop All Drywall Screws
Titan Fasteners
Drywall Screw, #8 x 2-1/2 in, Steel, Bugle Head Phillips Drive
Mfr # ABX88080C
Zoro # G208418529
product price: $12.89
/ea
Sold in multiples of 3 for $38.67
$38.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Screw Size #8
- Fastener Length 2-1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # ABX88080C
- Zoro # G208418529
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
Head Type | Bugle |
Drive | Phillips |
Material | Steel |
Item | Drywall Screw |
Description
#8 x 2-1/2 drywall screw - phillips bugle head - steel - black phosphate - sharp point - pkg of 100 coarse thread drywall screws have wide spaced threads and are standard for attaching drywall to studs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Washer Assortment, Steel, Zinc Finish, 232 PCS (WWG-DISP-FW232)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 10 PK (U51000.050.0275)
- BOSTITCH Collated Framing Nail, 3-1/2 in L, Thickcoat Galvanized, Flat Head, 28 Degrees, 2000 PK (S16D131GAL-FH)
- ZORO SELECT Arch Barrel, #12-24, 1 3/16 in Brl Lg, 5/16 in Brl Dia, Brass Plain (Z5116)
- TITAN FASTENERS Drywall Screw, #6 x 2 in, Steel, Bugle Head Phillips Drive (ABX66064C)
- TITAN FASTENERS Drywall Screw, #6 x 1-1/4 in, Flat Head Phillips Drive (ABY66040)
- TITAN FASTENERS Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive (ABX66052#1)
- TITAN FASTENERS Drywall Screw, #6 x 1-7/8 in, Flat Head Phillips Drive (ABY66060C)
- TITAN FASTENERS Drywall Screw, #8 x 3 in, Steel, Bugle Head Phillips Drive (ABX88096#1)
- TITAN FASTENERS Drywall Screw, #6 x 1 in, Bugle Head Phillips Drive (ABY66032)
- ZORO SELECT Drywall Screw, #10 x 2-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0250)
- Titan Fasteners Drywall Screws