Shop All Drywall Screws
Titan Fasteners
Drywall Screw, #7 x 2-1/2 in, Steel, Bugle Head Phillips Drive
Mfr # ABX77080C5
Zoro # G308418559
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Screw Size #7
- Fastener Length 2-1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # ABX77080C5
- Zoro # G308418559
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #7 |
Fastener Length | 2-1/2 in |
Details
Head Type | Bugle |
Drive | Phillips |
Material | Steel |
Item | Drywall Screw |
Description
#7 x 2-1/2 drywall screw - phillips bugle head - steel - black phosphate - sharp point - pkg of 500 coarse thread drywall screws have wide spaced threads and are standard for attaching drywall to studs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 45 mm L, 5 PK (69716)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (U07150.037.0275)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel (EZ-313-428)
- ZORO SELECT Spring Pin, Coil, 1/8x 1/4 L, Pk100 (5EA96)
- TITAN FASTENERS Drywall Screw, #8 x 2-1/2 in, Bugle Head Phillips Drive (ABX88080#5)
- TITAN FASTENERS Drywall Screw, #6 x 2-1/4 in, Steel, Bugle Head Phillips Drive (ABX66072C5)
- TITAN FASTENERS Drywall Screw, #6 x 2 in, Steel, Bugle Head Phillips Drive (ABX66064C)
- TITAN FASTENERS Drywall Screw, #6 x 1-7/8 in, Flat Head Phillips Drive (ABY66060C)
- TITAN FASTENERS Drywall Screw, #6 x 1 in, Bugle Head Phillips Drive (ABY66032)
- TITAN FASTENERS Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive (ABY88096M)
- GRIP-RITE Drywall Screw, #8 x 1-5/8 in, Wafer Head Phillips Drive (5027564)
- Titan Fasteners Drywall Screws