Shop All Drywall Screws
Titan Fasteners
Drywall Screw, #6 x 2 in, Steel, Bugle Head Phillips Drive
Mfr # ABX66064C
Zoro # G308418511
product price: $7.49
/ea
Sold in multiples of 4 for $29.96
$29.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Screw Size #6
- Fastener Length 2 in
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # ABX66064C
- Zoro # G308418511
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Details
Head Type | Bugle |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
Description
#6 x 2 drywall screw - phillips bugle head - steel - black phosphate - sharp point - pkg of 100 coarse thread drywall screws have wide spaced threads and are standard for attaching drywall to studs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Eye Bolt With Shoulder, 1/2", 8 in Shank, 1 in ID, Steel, Galvanized (N245-175)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, 1/4"-20, Plain 18-8 Stainless Steel (5401-4)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 1 1/2 in L, 10 PK (U04005.075.0150)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 50 PK (M04100.120.0045)
- TITAN FASTENERS Drywall Screw, #8 x 3 in, Steel, Bugle Head Phillips Drive (ABX88096#1)
- TITAN FASTENERS Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive (ABY88096)
- TITAN FASTENERS Drywall Screw, #8 x 2-1/2 in, Bugle Head Phillips Drive (ABX88080#5)
- TITAN FASTENERS Drywall Screw, #7 x 2-1/2 in, Steel, Bugle Head Phillips Drive (ABX77080C5)
- TITAN FASTENERS Drywall Screw, #6 x 1-5/8 in, Flat Head Phillips Drive (ABY66052M)
- TITAN FASTENERS Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive (ABX66052#1)
- NEWPORT FASTENERS Drywall Screw, #6 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (918528)
- Titan Fasteners Drywall Screws