Shop All Drywall Screws
Titan Fasteners
Drywall Screw, #6 x 2-1/4 in, Steel, Bugle Head Phillips Drive
Mfr # ABX66072
Zoro # G208418543
product price: $22.35
/ea
Sold in multiples of 2 for $44.70
$44.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Screw Size #6
- Fastener Length 2-1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # ABX66072
- Zoro # G208418543
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2-1/4 in |
Details
Head Type | Bugle |
Drive | Phillips |
Material | Steel |
Item | Drywall Screw |
Description
#6 x 2-1/4 drywall screw - phillips bugle head - steel - black phosphate - sharp point - pkg of 200 coarse thread drywall screws have wide spaced threads and are standard for attaching drywall to studs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 492 PK (09795)
- ZORO SELECT Sheet Metal Screw, #8 x 1-3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB67)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 8 in, Zinc Plated Hex Hex Drive (A0360320800Z)
- STANLEY Heavy Duty Staples, T50, 24 ga, Narrow Crown, 1/4 in Leg L, Steel, 1000 PK (TRA704T)
- TITAN FASTENERS Drywall Screw, #6 x 2 in, Steel, Bugle Head Phillips Drive (ABX66064C)
- TITAN FASTENERS Drywall Screw, #8 x 2-1/2 in, Bugle Head Phillips Drive (ABX88080#5)
- TITAN FASTENERS Drywall Screw, #8 x 3 in, Steel, Bugle Head Phillips Drive (ABX88096#1)
- TITAN FASTENERS Drywall Screw, #6 x 1-1/4 in, Flat Head Phillips Drive (ABY66040)
- TITAN FASTENERS Drywall Screw, #6 x 1-7/8 in, Flat Head Phillips Drive (ABY66060C)
- TITAN FASTENERS Drywall Screw, #6 x 1-5/8 in, Flat Head Phillips Drive (ABY66052M)
- ZORO SELECT Drywall Screw, #10 x 4-1/2 in, Steel, Flat Head Phillips Drive, 100 PK (U31305.019.0450)
- Titan Fasteners Drywall Screws