Shop All Drywall Screws
Titan Fasteners
Drywall Screw, #6 x 1 in, Bugle Head Phillips Drive
Mfr # ABY66032M
Zoro # G308418580
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Screw Size #6
- Fastener Length 1 in
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # ABY66032M
- Zoro # G308418580
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Details
Head Type | Bugle |
Drive | Phillips |
Finish | Black Phosphate |
Item | Drywall Screw |
Description
#6 x 1 drywall screw - phillips bugle head - black phosphate - tek self-drilling pt - pkg of 1000 self-drilling tek point drywall screws are used for thicker metal studs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 25 PK (M51050.120.0035)
- ZORO SELECT Wood Screw Assortment, Steel, Zinc Plated Finish (JBDL24PFWS25)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Steel, 5 PK (329-601)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 6 in L, 5/8 in Sq (WWG-0625-6000GB)
- TITAN FASTENERS Drywall Screw, #6 x 2 in, Steel, Bugle Head Phillips Drive (ABX66064C)
- TITAN FASTENERS Drywall Screw, #8 x 2-1/2 in, Bugle Head Phillips Drive (ABX88080#5)
- TITAN FASTENERS Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive (ABY88096M)
- TITAN FASTENERS Drywall Screw, #6 x 1-5/8 in, Flat Head Phillips Drive (ABY66052M)
- TITAN FASTENERS Drywall Screw, #6 x 1-1/4 in, Flat Head Phillips Drive (ABY66040)
- TITAN FASTENERS Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive (ABY88096)
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (0626HPG)
- Titan Fasteners Drywall Screws