Shop All Drywall Screws
Titan Fasteners
Drywall Screw, #6 x 1-5/8 in, Flat Head Phillips Drive
Mfr # ABY66052
Zoro # G804995462
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size #6
- Fastener Length 1-5/8 in
- Finish Black Phosphate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # ABY66052
- Zoro # G804995462
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Details
Head Type | Flat |
Drive | Phillips |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Tip Type | Drilling |
Description
#6 x 1-5/8" drywall screw - phillips bugle head - black phosphate - tek self-drilling pt - 500 pack self-drilling (tek) point drywall screws are used for thicker metal studs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Oval Eye Nut, 1-1/4"-7 Thread Size, 2-7/32 in Thread Lg, Steel, Black Oxide (EN-12-HD)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0225)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 10 PK (31528)
- ZORO SELECT 1/4"-20 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.025.0300)
- TITAN FASTENERS Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive (ABY88096)
- TITAN FASTENERS Drywall Screw, #6 x 1-1/4 in, Flat Head Phillips Drive (ABY66040)
- TITAN FASTENERS Drywall Screw, #8 x 2-1/2 in, Bugle Head Phillips Drive (ABX88080#5)
- TITAN FASTENERS Drywall Screw, #6 x 2 in, Steel, Bugle Head Phillips Drive (ABX66064C)
- TITAN FASTENERS Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive (ABY88096M)
- TITAN FASTENERS Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive (ABX66052#1)
- ZORO SELECT Drywall Screw, #8 x 2-1/2 in, Steel, Phillips Drive, 200 PK (U31300.016.0250)
- Titan Fasteners Drywall Screws