Shop All Drywall Screws
Titan Fasteners
Drywall Screw, #6 x 1-1/4 in, Steel, Bugle Head Phillips Drive
Mfr # ABX66040
Zoro # G308418504
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Screw Size #6
- Fastener Length 1-1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # ABX66040
- Zoro # G308418504
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Details
Head Type | Bugle |
Drive | Phillips |
Material | Steel |
Item | Drywall Screw |
Description
#6 x 1-1/4 drywall screw - phillips bugle head - steel - black phosphate - sharp point - pkg of 500 coarse thread drywall screws have wide spaced threads and are standard for attaching drywall to studs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-32 x 1-1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121955)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 10 mm L, 100 PK (M01230.060.0010)
- ZORO SELECT #8-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0075)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38205.075.0001)
- TITAN FASTENERS Drywall Screw, #7 x 2-1/2 in, Steel, Bugle Head Phillips Drive (ABX77080C5)
- TITAN FASTENERS Drywall Screw, #6 x 1 in, Bugle Head Phillips Drive (ABY66032)
- TITAN FASTENERS Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive (ABY88096)
- TITAN FASTENERS Drywall Screw, #6 x 1-7/8 in, Flat Head Phillips Drive (ABY66060C)
- TITAN FASTENERS Drywall Screw, #6 x 1 in, Bugle Head Phillips Drive (ABY66032M)
- TITAN FASTENERS Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive (ABY88096M)
- ZORO SELECT Drywall Screw, #10 x 1-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0150)
- Titan Fasteners Drywall Screws