Shop All Drywall Screws
Titan Fasteners
Drywall Screw, #10 x 4 in, Steel, Bugle Head Phillips Drive
Mfr # ABX03128#1
Zoro # G408418572
product price: $25.59
/ea
Sold in multiples of 2 for $51.18
$51.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Screw Size #10
- Fastener Length 4 in
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # ABX03128#1
- Zoro # G408418572
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Details
Head Type | Bugle |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
Description
#10 x 4 drywall screw - phillips bugle head - steel - black phosphate - sharp point - pkg of 1 lb. coarse thread drywall screws have wide spaced threads and are standard for attaching drywall to studs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 5/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07122)
- ZORO SELECT 1/2X6 PIN COTTER ZINC (50096PC)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-1/2" L, PK25 (2UJN9)
- ZORO SELECT Clevis Pin, Hdlss, 1/2 x1 21/32L, w/2 Rings (WWG-HLPGRR-042)
- TITAN FASTENERS Drywall Screw, #8 x 2-1/2 in, Bugle Head Phillips Drive (ABX88080#5)
- TITAN FASTENERS Drywall Screw, #7 x 2-1/2 in, Steel, Bugle Head Phillips Drive (ABX77080C5)
- TITAN FASTENERS Drywall Screw, #6 x 1-7/8 in, Flat Head Phillips Drive (ABY66060C)
- TITAN FASTENERS Drywall Screw, #6 x 1-1/4 in, Flat Head Phillips Drive (ABY66040)
- TITAN FASTENERS Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive (ABX66052#1)
- TITAN FASTENERS Drywall Screw, #8 x 3 in, Steel, Bugle Head Phillips Drive (ABX88096#1)
- BUILDRIGHT Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 838 PK (54959)
- Titan Fasteners Drywall Screws