Shop All Countersunk Washers
Titan Fasteners
Countersunk Washer, Fits Bolt Size #10 304 Stainless Steel, 1 PK
Mfr # BYA03
Zoro # G305741551
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- For Screw Size #10
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Fasteners
- MFR # BYA03
- Zoro # G305741551
- UPC # 707022342339
- Country of Origin United States
- Category Countersunk Washers
Dimensions
For Screw Size | #10 |
Details
Item | Countersunk Washer |
Material | 304 Stainless Steel |
System of Measurement | Inch |
Description
COUNTERSUNK FINISHING WASHERS ARE USED FOR APPLICATIONS INCLUDING CONSTRUCTION, INDUSTRIAL, MANUFACTURING, AND MORE. WASHERS ARE USED WITH COUNTERSUNK AND FLATHEAD SCREWS FOR A LEVEL, EVEN APPEARANCE. THEY FEATURE A RECESS DESIGN THAT PREVENTS WORK PIECE SPLITTING OR STRIPPING.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Not Graded, Structural Bolt, Black Oxide Carbon Steel, 4 3/4 in L (43010)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/2" L, PK100 (WWG-CPP-007)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74215)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 1/4 in W, 1/4 in H (WWG310250025036)
- TITAN FASTENERS Countersunk Washer, Steel, Nickel Plated Finish (APH04)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Nylon, Plain Finish, 20 PK (11SFW0008)
- PRIME-LINE Countersunk Washer, Fits Bolt Size #10 18-8 Stainless Steel, Plain Finish, 100 PK (9083787)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M3 Stainless Steel, Plain Finish, 10 PK (FINWX00300-010P1)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M5 18-8 Stainless Steel, Matte Shot-Blasted Finish (28WP09)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M5 Steel, Black Oxide Finish (Z9924)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Nylon, Black Finish, 20 PK (11SFW0010B)
- Titan Fasteners General Washers