Shop All Hex Head Cap Screws
Titan Fasteners
Class 8.8, Hex Head Cap Screw, Zinc Plated Steel
Mfr # JPN06040
Zoro # G308420873
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # JPN06040
- Zoro # G308420873
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Description
Hex head cap screws have a hexagonal head and are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole. Mainly used in repair or construction projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 12 PK (39682)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK (U51450.050.0001)
- ZORO SELECT Spring P, Coiled, 3/32x5/16,775lb, PK100 (U39140.009.0031)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.080.1000)
- TITAN FASTENERS Class 8.8, Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (AAW12090)
- TITAN FASTENERS M6 x 1.0 x 20mm - Hex Head Cap Screw - 304 Stainless Steel - DIN 931/933 - Pkg of 100 (BSL06020)
- TITAN FASTENERS Class 8.8, Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (JPN10070)
- TITAN FASTENERS M6 x 1.0 x 12mm - Hex Head Cap Screw - 304 Stainless Steel - DIN 931/933 - Pkg of 100 (BSL06012)
- TITAN FASTENERS Class 8.8, Hex Head Cap Screw, Zinc Plated Steel (JPN03006)
- TITAN FASTENERS Class 10.9, Hex Head Cap Screw, Zinc Yellow Steel (AAR16070)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 3 PK (39201)
- Titan Fasteners Hex Head Cap Screws