Shop All Hex Head Cap Screws
Titan Fasteners
Class 8.8, Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L
Mfr # JRN10040
Zoro # G408420810
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # JRN10040
- Zoro # G408420810
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1-1/2 in |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Description
Hex head cap screws have a hexagonal head and are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole. Mainly used in repair or construction projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.125", Pk5 (MSB125-5)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 5 PK (MPB3391S)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Stainless Steel, 316, Plain Finish (44884)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK (U07000.087.0450)
- TITAN FASTENERS Class 8.8, Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (JPN10070)
- TITAN FASTENERS Class 8.8, Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (AAX14040X)
- TITAN FASTENERS Class 10.9, Hex Head Cap Screw, Zinc Yellow Steel (AAR14100X)
- TITAN FASTENERS Class 8.8, Hex Head Cap Screw, Zinc Plated Steel (JPN06040)
- TITAN FASTENERS Class 10.9, Hex Head Cap Screw, Zinc Yellow Steel (AAR16070)
- TITAN FASTENERS M6 x 1.0 x 12mm - Hex Head Cap Screw - 304 Stainless Steel - DIN 931/933 - Pkg of 100 (BSL06012)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK (U01200.050.0100)
- Titan Fasteners Hex Head Cap Screws