Shop All Hex Head Cap Screws
Titan Fasteners
Class 8.8, Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L
Mfr # JPN10070
Zoro # G308420828
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Fasteners
- MFR # JPN10070
- Zoro # G308420828
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1-1/2 in |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Description
Hex head cap screws have a hexagonal head and are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole. Mainly used in repair or construction projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/4x1-1/2in, 7050lb, PK25 (U51428.025.0150)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK50 (U51700.018.0150)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, White Steel Pan Head Phillips Drive, 30 PK (35971)
- ZORO SELECT Thread Cutting Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-600500-100P)
- TITAN FASTENERS Class 8.8, Hex Head Cap Screw, Zinc Plated Steel (JPN06040)
- TITAN FASTENERS Class 8.8, Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (AAX14040X)
- TITAN FASTENERS Class 10.9, Hex Head Cap Screw, Zinc Yellow Steel (AAR16070)
- TITAN FASTENERS Class 8.8, Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (AAW12090)
- TITAN FASTENERS Class 10.9, Hex Head Cap Screw, Zinc Yellow Steel (AAR14100X)
- TITAN FASTENERS Hex Head Cap Screw, 18-8 Stainless Steel, 50 mm L (BSL06050)
- KANEBRIDGE 3/8-16X1 3/4 Hex Tap Bolt Fully Threaded 18 8 Stainless Steel, Pkg of 100 (3728BHT188)
- Titan Fasteners Hex Head Cap Screws