Shop All Hex Head Cap Screws
Titan Fasteners
Class 10.9, Hex Head Cap Screw, Zinc Yellow Steel
Mfr # AAR14100X
Zoro # G408420766
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # AAR14100X
- Zoro # G408420766
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Description
Hex head cap screws have a hexagonal head and are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole. Mainly used in repair or construction projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 14 mm Ht, 100 PK (M12600.120.0001)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 200 PK (A01200.050.0100)
- ZORO SELECT Coupling Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (1HY48)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0010)
- TITAN FASTENERS Class 8.8, Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (JPN10070)
- TITAN FASTENERS Class 10.9, Hex Head Cap Screw, Zinc Yellow Steel (AAR16070)
- TITAN FASTENERS Class 8.8, Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (JRN10040)
- TITAN FASTENERS Hex Head Cap Screw, 18-8 Stainless Steel, 50 mm L (BSL06050)
- TITAN FASTENERS M6 x 1.0 x 20mm - Hex Head Cap Screw - 304 Stainless Steel - DIN 931/933 - Pkg of 100 (BSL06020)
- TITAN FASTENERS M6 x 1.0 x 12mm - Hex Head Cap Screw - 304 Stainless Steel - DIN 931/933 - Pkg of 100 (BSL06012)
- MIDWEST FASTENER Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (51387)
- Titan Fasteners Hex Head Cap Screws