Shop All Blind Rivets
Titan Fasteners
Blind Rivet, Flanged Head, 3/16 in Dia., Steel Body, 1 PK
Mfr # NDBGSML66S
Zoro # G705741472
product price: $463.99
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Flanged
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # NDBGSML66S
- Zoro # G705741472
- UPC # 707022342988
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Details
Item | Blind Rivet |
Head Type | Flanged |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | 3/8 in |
System of Measurement | Inch |
Description
A RIVET IS A CYLINDRICAL, PERMANENT MECHANICAL FASTENER WITH A FORGED HEAD USED TO FASTEN TWO SEPARATE MATERIALS. GENERALLY MADE WITH A HEAD AT ONE END, THE OTHER END BEING HAMMERED INTO A HEAD AFTER INSERTION.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.469 in Bore Dia. (HO-347)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 8, Zinc Yellow, 31/64 in Ht, 25 PK (U04181.056.0002)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07150.080.0030)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 25 PK (N04104.037.0225)
- TITAN FASTENERS Structural T Rivet - 1/4 - .520 - .620 Grip Range - Aluminum/Steel - Pkg of 100 (CAPAD8620TFBS)
- TITAN FASTENERS Pop Blind Rivet - 3/32 x 3-4 - Button Head - Up to 1/4in Grip - Aluminum/Aluminum - USA - Pkg of 500 (NBBGAMD34A)
- TITAN FASTENERS Pop Blind Rivet - 1/8 x 4-8 - Button Head - Up to 1/2in Grip - Aluminum/Aluminum - USA - Pkg of 500 (NBBGAMD48A)
- TITAN FASTENERS Pop Monobolt Blind Rivet - 1/4 - Dome Head - .080 - .375 Grip Range - Aluminum/Aluminum - Pkg of 100 (AFKAD8375UG)
- TITAN FASTENERS Pop Blind Rivet - 3/16 x 6-6 - Large Flange Head - Up to 3/8in Grip - Aluminum/Aluminum - Pkg of 250 (NBBGAML66A)
- TITAN FASTENERS Pop Blind Rivet - 1/8 x 4-2 - Button Head - Up to 1/8in Grip - Stainless Steel /Steel - Pkg of 500 (JLDGSMD42SS)
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 3/16 in Dia., 1.130 in L, Steel Body (A1620)
- Titan Fasteners Blind Rivets