Shop All Screw & Bolt Assortments
Titan Fasteners
650 Piece Hex Machine Screw Assortment - #6 to 1/4" - 304 Stainless Steel
Mfr # TFP18SSNW650
Zoro # G505068434
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size #6 to 1/4"
- Material 18-8 Stainless Steel
- Thread Size #6 to 1/4"
- Number of Pieces 650
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # TFP18SSNW650
- Zoro # G505068434
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to 1/4" |
Thread Size | #6 to 1/4" |
Number of Sizes | 17 |
Details
Item | Machine Screw Assortment |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Drive | Hex |
Number of Pieces | 650 |
Description
contents: 6/32 hex machine screw nut - 304 stainless steel (50) 8/32 hex machine screw nut - 304 stainless steel (50) 10/24 hex machine screw nut - 304 stainless steel (40) 12/24 hex machine screw nut - 304 stainless steel (25) 1/4-20 hex machine screw nut - 304 stainless steel (25) 10/32 hex machine screw nut - 304 stainless steel (40) #6 flat washer - 304 stainless steel - sae (50) #8 flat washer - 304 stainless steel - sae (50) 3/16 flat washer - 304 stainless steel - sae (40) #12 flat washer - 304 stainless steel - sae (25) 1/4 flat washer - 304 stainless steel - sae (25) #10 flat washer - 304 stainless steel - sae (40) #6 split lock washer - 304 stainless steel (50) #8 split lock washer - 304 stainless steel (50) #10 split lock washer - 304 stainless steel (40) #12 split lock washer - 304 stainless steel (25) 1/4 split lock washer - 304 stainless steel (25)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 1-1/2 in L, 3/16 in Sq (WWG-0187-1500GB)
- CALBRITE Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 21/64 in Ht (S60300HN00)
- MIDWEST FASTENER Hog Ring Staples, Copper, 100 PK (50113)
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 7/16 Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60151C04-2)
- TITAN FASTENERS Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (TFP40JPN1800)
- TITAN FASTENERS Drywall Screw Assortment, Black Phosphate Finish, 275 PCS (TFP6ABX275)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CMCWN400)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish, 650 PCS (TFP18STDNW650)
- TITAN FASTENERS 244 Piece Sheet Metal (Tapping) Screw Assortment - #6 to #14 - Phillips Pan Head - 304 SS (TFP18GEA244)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CNCWN400)
- DORMAN 12 And 112 Length Fasteners With Flat Washers Hex Nuts And Hex Bolts (799-301D)
- Titan Fasteners Screw & Bolt Assortments