Shop All Machine Screws
Titan Fasteners
#6-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 1 PK
Mfr # DYA66016
Zoro # G105068360
product price: $23.55
/ea
Sold in multiples of 4 for $94.20
$94.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # DYA66016
- Zoro # G105068360
- UPC # 707022342636
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
PHILLIPS PAN HEAD MACHINE SCREWS ARE USED FOR APPLICATIONS INCLUDING CONSTRUCTION, INDUSTRIAL, COMMERCIAL, AND MORE. PHILLIPS PAN HEAD MACHINE SCREWS ARE MADE OF STEEL FOR LONG LASTING DURABILITY AND DEPENDABILITY. SCREWS ARE DESIGNED FOR PRE-TAPPED HOLE OR NUT ASSEMBLY TO FORM A MATING THREAD. UNITS ARE USED WHEN FASTENER PROTRUSIONS ABOVE THE MATING SURFACE IS UNACCEPTABLE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 63/64 in L, 15/32 in Dia., Zinc Alloy, Plain, 50 PK (901420-25-PK50)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.75 in L, Stainless Steel Body, 50 PK (41F0612-EA-50)
- L.H. DOTTIE WallDriller Screw Anchor, 1.62" L, Reinforced Nylon & Acetal (WDPK6)
- ZORO SELECT #10-24 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK (U24862.019.0050)
- TITAN FASTENERS 330 Piece Machine Screw Assortment - #6 to 1/4in - Phillips Pan Head - Steel - Zinc Plated (TFP18DYA330)
- TITAN FASTENERS M8-1.25 x 45 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1 PK (CNC08045)
- TITAN FASTENERS M5 x 0.8 x 6mm Machine Screw - Phillips Pan Head - Steel - Zinc - DIN 125B - Pkg of 100 (CNC05006)
- TITAN FASTENERS M6 x 1.0 x 8mm - Phillips Oval Head Machine Screw - 304 Stainless Steel - DIN 966 - Pkg of 100 (BTX06008)
- TITAN FASTENERS M3 x 0.5 x 10mm Machine Screw - Slotted Flat Head - Steel - Zinc - DIN 125B - Pkg of 100 (CHC03010)
- TITAN FASTENERS M3 x 0.5 x 16mm Machine Screw - Phillips Pan Head - Steel - Zinc - DIN 125B - Pkg of 100 (CNC03016)
- ZORO SELECT #10-32 x 1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0051)
- Titan Fasteners Machine Screws