Shop All Machine Screws
Titan Fasteners
5/16"-18 x 7/8 in Phillips Pan Machine Screw, Plain Steel, 1 PK
Mfr # DYA05028
Zoro # G005068392
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 7/8 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Fasteners
- MFR # DYA05028
- Zoro # G005068392
- UPC # 707022369848
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 7/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
5/16-18 X 7/8 PHILLIPS PAN HEAD MACHINE SCREW CH SC Z/P PKG. 100 MACHINE SCREWS HAVE A UNIFORM DIAMETER THE ENTIRE LENGTH OF THE SHAFT AS OPPOSED TO TAPERED SCREWS WHICH HAVE A POINTED TIP. MACHINE SCREWS ARE TYPICALLY USED WITH A THREADED HOLE TO SECURE TWO PARTS TOGETHER. MACHINE SCREWS ARE FULLY THREADED FOR USE WITH A NUT OR IN A TAPPED HOLE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 10-24, 1 1/2 in, Steel, Grade 8, Plain Finish (2026004)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 5 mm W, 8 mm H (WWG3008051000)
- ZORO SELECT Spring Nut, #6, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAZ1)
- ZORO SELECT Flange Nut, M6-1.00, Steel, Not Graded, Phosphate, 16 mm Hex Wd, 7 mm Hex Ht, 100 PK (5800PK)
- TITAN FASTENERS M3.5 x 0.6 x 12mm Cheese Head Machine Screw - Steel - Zinc - DIN 125B - Pkg of 100 (CGC35012)
- TITAN FASTENERS 330 Piece Machine Screw Assortment - #6 to 1/4in - Phillips Pan Head - Steel - Zinc Plated (TFP18DYA330)
- TITAN FASTENERS M3 x 0.5 x 10mm Machine Screw - Slotted Flat Head - Steel - Zinc - DIN 125B - Pkg of 100 (CHC03010)
- TITAN FASTENERS M6 x 1.0 x 8mm - Phillips Oval Head Machine Screw - 304 Stainless Steel - DIN 966 - Pkg of 100 (BTX06008)
- TITAN FASTENERS M4 x 0.7 x 10mm - Machine Screw - Phillips Pan Head - 304 Stainless Steel - DIN 7985 - Pkg of 100 (BSP04010)
- TITAN FASTENERS M8-1.25 x 45 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1 PK (CNC08045)
- ZORO SELECT #10-32 x 7/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2AB97)
- Titan Fasteners Machine Screws