Shop All Anchor Assortments
Titan Fasteners
450 Piece Plastic Anchor & Sheet Metal Screw Assortment - #8 to #16
Mfr # TFP6TLB450
Zoro # G005102591
product price: $91.35
/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Number of different sizes 6
- Material Plastic (Anchors)
- Finish Zinc Plated
- Includes (100) #8 x 1 in Sheet Metal Screw, (100) #8-10 x 7/8 in Plastic Anchors, (75) #10 x 1 in Sheet Metal Screw, (75) #10-12 x 1 in Plastic Anchors, (5) #10 x 1 in Sheet Metal Screw, (50) #14-16 x 1-1/2 in Plastic Anchors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # TFP6TLB450
- Zoro # G005102591
- Country of Origin United States
- Category Anchor Assortments
Dimensions
Number of different sizes | 6 |
Number of Sizes | 6 |
Details
Item | Anchor & Sheet Metal Screw Assortment |
System of Measurement | Inch |
Material | Plastic (Anchors) |
Finish | Zinc Plated |
Includes | (100) #8 x 1 in Sheet Metal Screw, (100) #8-10 x 7/8 in Plastic Anchors, (75) #10 x 1 in Sheet Metal Screw, (75) #10-12 x 1 in Plastic Anchors, (5) #10 x 1 in Sheet Metal Screw, (50) #14-16 x 1-1/2 in Plastic Anchors |
Number of Pieces | 450 |
Description
contents: 8 x 1" sheet metal screw - combo pan head - zinc plated (100) 8-10 x 7/8" plastic anchors - white (100) 10 x 1" sheet metal screw - combo pan head - zinc plated (75) 10-12 x 1" plastic anchors - red (75) 10 x 1" sheet metal screw - combo pan head - zinc plated (50) 14-16 x 1-1/2" plastic anchors (50)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #8-32 x 1 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-364)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U04100.062.0300)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx6mm, PK100 (M51260.060.0006)
- ZORO SELECT Not Graded, M14-2.00 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 45 mm L, 10 PK (M51010.140.0045)
- TITAN FASTENERS 60 Piece Toggle Bolt w/ Wing Spring Assortment - Combo Phillips/Slotted Round Head - Steel - Zinc (TFP6UAB60)
- TITAN FASTENERS 150 Piece Zip-It Wall Board Anchor Assortment - #6 and #8 (TFP6ALF150)
- TITAN FASTENERS 500 PC Rib / Barb Poly Screw Anchor Assortment (TFP6CCM500)
- TITAN FASTENERS 160 Piece Masonry Screw Assortment - #10 (3/16) to 1/4" - Phillips Flat Head - Blue (TFP12CGPFT160)
- ITW BRANDS 100PK 22 42CW YEL Load (607)
- HILLMAN 1/4 in. D X 1-1/2 in. L Lead Round Head Concrete Screw Anchor 2 pk, 10PK (5087)
- MECHANICAL PLASTICSRP 100PK 14 AF6 Anchor (13101)
- Titan Fasteners Anchor Assortments