Shop All Screw & Bolt Assortments
Titan Fasteners
275 Piece Sheet Metal (Tapping) Screw Assortment - #6 to #12 - Phillips Oval Head - Black Oxide
Mfr # TFP18FVABK275
Zoro # G505102596
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Finish Black Oxide
- Thread Size #6 to #12
- Number of Pieces 275
- Number of Sizes 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Fasteners
- MFR # TFP18FVABK275
- Zoro # G505102596
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to #12 |
Thread Size | #6 to #12 |
Number of Sizes | 17 |
Details
Item | Sheet Metal Screw Assortment |
System of Measurement | Inch |
Finish | Black Oxide |
Head Type | Oval |
Drive | Phillips |
Number of Pieces | 275 |
Description
contents: 6 x 3/8" sheet metal screw - phillips oval head - black oxide (25) 6 x 1/2" sheet metal screw - phillips oval head - black oxide (25) 6 x 5/8" sheet metal screw - phillips oval head - black oxide (25) 6 x 3/4" sheet metal screw - phillips oval head - black oxide (20) 6 x 1" sheet metal screw - phillips oval head - black oxide (20) 6 x 1-1/4" sheet metal screw - phillips oval head - black oxide (15) 8 x 1/2" sheet metal screw - phillips oval head - black oxide (20) 8 x 3/4" sheet metal screw - phillips oval head - black oxide (20) 8 x 1" sheet metal screw - phillips oval head - black oxide (15) 8 x 1-1/4" sheet metal screw - phillips oval head - black oxide (15) 8 x 1-1/2" sheet metal screw - phillips oval head - black oxide (15) 10 x 1/2" sheet metal screw - phillips oval head - black oxide (10) 10 x 3/4" sheet metal screw - phillips oval head - black oxide (10) 10 x 1" sheet metal screw - phillips oval head - black oxide (10) 10 x 1-1/2" sheet metal screw - phillips oval head - black oxide (10) 12 x 3/4" sheet metal screw - phillips oval head - black oxide (10) 12 x 1" sheet metal screw - phillips oval head - black oxide (10)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Steel, 100 PK (04275)
- SPAX CONSTR SCREW WFER #10X3in. (4281670500754)
- HILLMAN 51Pc Zinc Ez Anchor Kit (375203)
- ZORO SELECT Slotted Washer, Fits Bolt Size 1/2 in Steel, Black Oxide Finish (Z9429)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish, 650 PCS (TFP18STDNW650)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Pan Head - 304 Stainless Steel (TFP18JLF270)
- TITAN FASTENERS Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (TFP40JPN1800)
- TITAN FASTENERS 244 Piece Sheet Metal (Tapping) Screw Assortment - #6 to #14 - Phillips Pan Head - 304 SS (TFP18GEA244)
- TITAN FASTENERS Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (TFP18JPN250)
- TITAN FASTENERS 650 Piece Hex Machine Screw Assortment - #6 to 1/4" - 304 Stainless Steel (TFP18SSNW650)
- HAMMOND 10-32 Rack Screws, 500-Count (SCREW1032-500)
- Titan Fasteners Screw & Bolt Assortments