Shop All Screw & Bolt Assortments
Titan Fasteners
270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Pan Head - 304 Stainless Steel
Mfr # TFP18JLF270
Zoro # G005068439
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Screw Size #6 to 1/4"
- Material 18-8 Stainless Steel
- Thread Size #6 to 1/4"
- Number of Pieces 270
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # TFP18JLF270
- Zoro # G005068439
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to 1/4" |
Thread Size | #6 to 1/4" |
Number of Sizes | 18 |
Details
Item | Machine Screw Assortment |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Drive | Phillips |
Number of Pieces | 270 |
Description
contents: 6/32 x 3/8" machine screw - phillips pan head - 304 stainless steel (20) 6/32 x 1/2" machine screw - phillips pan head - 304 stainless steel (20) 6/32 x 3/4" machine screw - phillips pan head - 304 stainless steel (20) 8/32 x 3/8" machine screw - phillips pan head - 304 stainless steel (20) 8/32 x 1/2" machine screw - phillips pan head - 304 stainless steel (20) 8/32 x 3/4" machine screw - phillips pan head - 304 stainless steel (20) 10/24 x 1/2" machine screw - phillips pan head - 304 stainless steel (15) 10/24 x 3/4" machine screw - phillips pan head - 304 stainless steel (15) 10/24 x 1" machine screw - phillips pan head - 304 stainless steel (15) 12/24 x 1/2" machine screw - phillips pan head - 304 stainless steel (10) 12/24 x 3/4" machine screw - phillips pan head - 304 stainless steel (10) 12/24 x 1" machine screw - phillips pan head - 304 stainless steel (10) 1/4-20 x 1/2" machine screw - phillips pan head - 304 stainless steel (10) 1/4-20 x 3/4" machine screw - phillips pan head - 304 stainless steel (10) 1/4-20 x 1" machine screw - phillips pan head - 304 stainless steel (10) 10/32 x 1/2" machine screw - phillips pan head - 304 stainless steel (15) 10/32 x 3/4" machine screw - phillips pan head - 304 stainless steel (15) 10/32 x 1" machine screw - phillips pan head - 304 stainless steel (15)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, 316 Stainless Steel Pan Head Phillips Drive, 20 PK (932291)
- TAMPER-PRUF SCREWS 5/16"-18 x 1-1/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 5 PK (22350)
- HILLMAN 100Pk #10 Lock Washer (830662)
- ZORO SELECT Press Insert, #2-56 Int Thrd Sz, 5/32 in L, 9/64 in Dia., Brass, Plain, 50 PK (260-002-BR-PK50)
- TITAN FASTENERS Wood Screw Assortment, Steel, Zinc Plated Finish (TFP18HHA270)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CMCWN400)
- TITAN FASTENERS Sheet Metal Screw Assortment, Steel, Zinc Plated Finish (TFP18FRA275)
- TITAN FASTENERS Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (TFP18JPN250)
- TITAN FASTENERS Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (TFP40JPN1800)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish, 650 PCS (TFP18STDNW650)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (WWG-DISP-SCREW253)
- Titan Fasteners Screw & Bolt Assortments