Shop All Screw & Bolt Assortments
Titan Fasteners
244 Piece Sheet Metal (Tapping) Screw Assortment - #6 to #14 - Phillips Pan Head - 304 SS
Mfr # TFP18GEA244
Zoro # G405102610
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6 to #14
- Material 18-8 Stainless Steel
- Thread Size #6 to #14
- Number of Pieces 244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # TFP18GEA244
- Zoro # G405102610
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to #14 |
Thread Size | #6 to #14 |
Number of Sizes | 18 |
Details
Item | Sheet Metal Screw Assortment |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Head Type | Pan |
Drive | Phillips |
Number of Pieces | 244 |
Description
244 piece sheet metal (tapping) screw assortment - #6 to #14 - phillips pan head - 304 stainless steel contents: 6 x 3/8" sheet metal screw - phillips pan head - 304 stainless steel (20) 6 x 1/2" sheet metal screw - phillips pan head - 304 stainless steel (20) 6 x 3/4" sheet metal screw - phillips pan head - 304 stainless steel (20) 8 x 1/2" sheet metal screw - phillips pan head - 304 stainless steel (20) 8 x 3/4" sheet metal screw - phillips pan head - 304 stainless steel (20) 8 x 1" sheet metal screw - phillips pan head - 304 stainless steel (20) 10 x 1/2" sheet metal screw - phillips pan head - 304 stainless steel (15) 10 x 3/4" sheet metal screw - phillips pan head - 304 stainless steel (15) 10 x 1" sheet metal screw - phillips pan head - 304 stainless steel (15) 10 x 1-1/4" sheet metal screw - phillips pan head - 304 stainless steel (15) 12 x 1/2" sheet metal screw - phillips pan head - 304 stainless steel (10) 12 x 3/4" sheet metal screw - phillips pan head - 304 stainless steel (10) 12 x 1" sheet metal screw - phillips pan head - 304 stainless steel (10) 12 x 1-1/4" sheet metal screw - phillips pan head - 304 stainless steel (10) 14 x 3/4" sheet metal screw - phillips pan head - 304 stainless steel (6) 14 x 1" sheet metal screw - phillips pan head - 304 stainless steel (6) 14 x 1-1/4" sheet metal screw - phillips pan head - 304 stainless steel (6) 14 x 1-1/2" sheet metal screw - phillips pan head - 304 stainless steel (6)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Truss Head 93 PK (54945)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39070.100.0024)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M2.5-0.45, 15 Inserts (35258)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0250)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CMCWN400)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish, 650 PCS (TFP18STDNW650)
- TITAN FASTENERS 160 Piece Concrete Masonry Screw Assortment - #10 (3/16) to 1/4" - Hex Washer Head - Blue (TFP12CGPHX160)
- TITAN FASTENERS Wood Screw Assortment, Steel, Zinc Plated Finish (TFP18HHA270)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Flat Head - 304 Stainless Steel (TFP18JJF270)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Pan Head - 304 Stainless Steel (TFP18JLF270)
- ZORO SELECT Hex Head Cap Screw Assortment, Stainless Steel, Plain Finish (18-8SS 72 FA)
- Titan Fasteners Screw & Bolt Assortments