Shop All Screw & Bolt Assortments
Titan Fasteners
244 Piece Sheet Metal (Tapping) Screw Assortment - #6 to #14 - Phillips Flat Head - 304 SS
Mfr # TFP18GFA244
Zoro # G205102605
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6 to #14
- Material 18-8 Stainless Steel
- Thread Size #6 to #14
- Number of Pieces 244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # TFP18GFA244
- Zoro # G205102605
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to #14 |
Thread Size | #6 to #14 |
Number of Sizes | 18 |
Details
Item | Sheet Metal Screw Assortment |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Head Type | Flat |
Drive | Phillips |
Number of Pieces | 244 |
Description
244 piece sheet metal (tapping) screw assortment - #6 to #14 - phillips flat head - 304 stainless steel contents: 6 x 3/8" sheet metal screw - phillips flat head - 304 stainless steel (20) 6 x 1/2" sheet metal screw - phillips flat head - 304 stainless steel (20) 6 x 5/8" sheet metal screw - phillips flat head - 304 stainless steel (20) 8 x 3/8" sheet metal screw - phillips flat head - 304 stainless steel (20) 8 x 1/2" sheet metal screw - phillips flat head - 304 stainless steel (20) 8 x 3/4" sheet metal screw - phillips flat head - 304 stainless steel (20) 10 x 1/2" sheet metal screw - phillips flat head - 304 stainless steel (15) 10 x 5/8" sheet metal screw - phillips flat head - 304 stainless steel (15) 10 x 3/4" sheet metal screw - phillips flat head - 304 stainless steel (15) 10 x 1" sheet metal screw - phillips flat head - 304 stainless steel (15) 12 x 1/2" sheet metal screw - phillips flat head - 304 stainless steel (10) 12 x 3/4" sheet metal screw - phillips flat head - 304 stainless steel (10) 12 x 1" sheet metal screw - phillips flat head - 304 stainless steel (10) 12 x 1-1/4" sheet metal screw - phillips flat head - 304 stainless steel (10) 14 x 3/4" sheet metal screw - phillips flat head - 304 stainless steel (6) 14 x 1" sheet metal screw - phillips flat head - 304 stainless steel (6) 14 x 1-1/4" sheet metal screw - phillips flat head - 304 stainless steel (6) 14 x 1-1/2" sheet metal screw - phillips flat head - 304 stainless steel (6)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 25 PK (U01258.037.0125)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Bronze Steel Oval Head Phillips Drive, 30 PK (63293)
- ZORO SELECT Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish, 10.25 ga, 455 PK (4NER9)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 100 PK (32368)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CNCWN400)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Flat Head - 304 Stainless Steel (TFP18JJF270)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CMCWN400)
- TITAN FASTENERS 160 Piece Concrete Masonry Screw Assortment - #10 (3/16) to 1/4" - Hex Washer Head - Blue (TFP12CGPHX160)
- TITAN FASTENERS 650 Piece Hex Machine Screw Assortment - #6 to 1/4" - 304 Stainless Steel (TFP18SSNW650)
- TITAN FASTENERS Drywall Screw Assortment, Black Phosphate Finish, 275 PCS (TFP6ABX275)
- KERR LAKESIDE Cap Screw Assortment, Alloy Steel, Black Oxide Finish, 170 PCS (SHCS637)
- Titan Fasteners Screw & Bolt Assortments