Shop All Anchor Assortments
Titan Fasteners
160 Piece Masonry Screw Assortment - #10 (3/16) to 1/4" - Phillips Flat Head - Blue
Mfr # TFP12CGPFT160
Zoro # G605102625
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Number of Pieces 160
- Product Type Masonry Screw
- Number of different sizes 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # TFP12CGPFT160
- Zoro # G605102625
- Country of Origin United States
- Category Anchor Assortments
Dimensions
Number of different sizes | 12 |
Details
Item | Masonry Screw Assortment |
System of Measurement | Inch |
Number of Pieces | 160 |
Product Type | Masonry Screw |
Description
contents: 3/16 x 1-1/4" concrete masonry screw - phillips flat head - blue (15) 3/16 x 1-3/4" concrete masonry screw - phillips flat head - blue (15) 3/16 x 2-1/4" concrete masonry screw - phillips flat head - blue (15) 3/16 x 2-3/4" concrete masonry screw - phillips flat head - blue (15) 3/16 x 3-1/4" concrete masonry screw - phillips flat head - blue (10) 3/16 x 3-3/4" concrete masonry screw - phillips flat head - blue (10) 1/4 x 1-1/4" concrete masonry screw - phillips flat head - blue (15) 1/4 x 1-3/4" concrete masonry screw - phillips flat head - blue (15) 1/4 x 2-1/4" concrete masonry screw - phillips flat head - blue (15) 1/4 x 2-3/4" concrete masonry screw - phillips flat head - blue (15) 1/4 x 3-1/4" concrete masonry screw - phillips flat head - blue (10) 1/4 x 3-3/4" concrete masonry screw - phillips flat head - blue (10)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 8 in L, 5 PK (U51000.062.0800)
- ZORO SELECT Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0050)
- ZORO SELECT Nylon Insert Lock Nut, M20-2.50, A2 Stainless Steel, Not Graded, Plain, 20 mm Ht, 5 PK (M51730.200.0001)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (U04114.062.0250)
- TITAN FASTENERS 500 PC Rib / Barb Poly Screw Anchor Assortment (TFP6CCM500)
- TITAN FASTENERS 150 Piece Zip-It Wall Board Anchor Assortment - #6 and #8 (TFP6ALF150)
- TITAN FASTENERS 450 Piece Plastic Anchor & Sheet Metal Screw Assortment - #8 to #16 (TFP6TLB450)
- TITAN FASTENERS 60 Piece Toggle Bolt w/ Wing Spring Assortment - Combo Phillips/Slotted Round Head - Steel - Zinc (TFP6UAB60)
- HILLMAN 1/4 in. D X 1 in. L Lead Round Head Concrete Screw Anchor 3 pk, 10PK (5084)
- GLOBAL INDUSTRIAL Cement Anchor Kit, 4 Anchors Per Kit (652774)
- ITW BRANDS 100PK 22 42CW YEL Load (607)
- Titan Fasteners Anchor Assortments