Shop All Anchor Assortments
Titan Fasteners
150 Piece Zip-It Wall Board Anchor Assortment - #6 and #8
Mfr # TFP6ALF150
Zoro # G805741594
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (150) Wall Board Anchors
- Wall Anchor Type Wallboard
- Fastener Finish Zinc Plated
- Anchor Screw Thread Dia. #6, #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # TFP6ALF150
- Zoro # G805741594
- Country of Origin United States
- Category Anchor Assortments
Dimensions
Anchor Screw Thread Dia. | #6, #8 |
Details
Includes | (150) Wall Board Anchors |
Wall Anchor Type | Wallboard |
Fastener Finish | Zinc Plated |
Description
contents: 6 x 1-1/4" mini zip-it nylon wall board anchor (30) 6 x 1" pan head self tapping screw - combo phillips/slotted - zinc plated (30) 8-10 x 1-1/2" standard zip-it nylon wall board anchor (25) 8 x 1-1/4" pan head self tapping screw - combo phillips/slotted - zinc plated (25) 8-10 x 1-1/2" standard zip-it nylon wall board anchor (20) 8 x 1-1/4" pan head self tapping screw - combo phillips/slotted - zinc plated (20)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.021.0050)
- G.L. HUYETT Cotter Pin, 1/8"Dx1-1/2" L, 316 SS, PK50 (WWG-125-1500-80)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0100)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/2 in L, Steel Body, 100 PK (BSZ08-100)
- TITAN FASTENERS 60 Piece Toggle Bolt w/ Wing Spring Assortment - Combo Phillips/Slotted Round Head - Steel - Zinc (TFP6UAB60)
- TITAN FASTENERS 160 Piece Masonry Screw Assortment - #10 (3/16) to 1/4" - Phillips Flat Head - Blue (TFP12CGPFT160)
- TITAN FASTENERS 450 Piece Plastic Anchor & Sheet Metal Screw Assortment - #8 to #16 (TFP6TLB450)
- TITAN FASTENERS 500 PC Rib / Barb Poly Screw Anchor Assortment (TFP6CCM500)
- MECHANICAL PLASTICSRP 100PK 14 AF6 Anchor (13101)
- HILLMAN 1/4 in. D X 1-1/2 in. L Lead Round Head Concrete Screw Anchor 2 pk, 10PK (5087)
- MECHANICAL PLASTICSRP 100PK 516 AF8 Anchor (13102)
- Titan Fasteners Anchor Assortments