Shop All Flat Washers
Titan Fasteners
1/4in Flat Washer - SAE - 9/32in I.D. - Steel - Zinc - Grade 2 - Pkg of 100
Mfr # CCT04
Zoro # G208417621
product price: $6.25
/ea
Sold in multiples of 7 for $43.75
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # CCT04
- Zoro # G208417621
- Country of Origin China
- Category Flat Washers
Details
Item | Flat Washer |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
flat washers are used in conjunction with fasteners, such as bolts or screws, and are commonly used with spacers/shims and help reinforce an attachment. They help distribute a load across a surface area. Flat washers are available in inch or metric measurements and come in various sizes, with different outside diameter, inside diameter, and thicknesses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 2"-4-1/2, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.200.3600)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Zinc Stalgard, 100 PK (DFM12700)
- HILLMAN Lb 1-5/8" Ring Dry Nail (461262)
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.021.0075)
- TITAN FASTENERS 5/8in Flat Washer - SAE - 21/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 50 (HGD10)
- TITAN FASTENERS 3/8in Flat Washer - SAE - 13/32in I.D. - Steel - Zinc - Grade 2 - Pkg of 100 (CCT06)
- TITAN FASTENERS 1/4in Flat Washer - USS - 5/16in I.D. - .051/.08in Thick - Steel - Plain - Grade 8 - Pkg of 100 (CDD04)
- TITAN FASTENERS 1-1/2in Machinery Bushing - 1-1/2in I.D. - .042/.054in Thick - Steel - Plain - 18 Ga. - 50 Pk (BZA24016)
- TITAN FASTENERS M12 - Flat Washer - 304 Stainless Steel - DIN 125A - Pkg of 100 (BSM12)
- TITAN FASTENERS 1in Structural Flat Washer - 1-1/8in I.D. - Steel - Plain - F436 - ASTM A325 - 25 Pk (BAA16)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 7000 PK (4RXX5)
- Titan Fasteners Flat Washers