Shop All Flat Washers
Titan Fasteners
1/2in Flat Washer - USS - 9/16in I.D. - .156/.188in Thick - Steel - Yellow Zinc - Grade 8 - 50 Pk
Mfr # FAT08
Zoro # G308417668
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Fasteners
- MFR # FAT08
- Zoro # G308417668
- Country of Origin United States
- Category Flat Washers
Details
Item | Flat Washer |
Finish | Yellow Zinc |
System of Measurement | Inch |
Description
flat washers are used in conjunction with fasteners, such as bolts or screws, and are commonly used with spacers/shims and help reinforce an attachment. They help distribute a load across a surface area. Flat washers are available in inch or metric measurements and come in various sizes, with different outside diameter, inside diameter, and thicknesses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw Anchor, 3/4" L, Plastic, 100 PK (U63158.006.0001)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.025.3600)
- TAMPER-PRUF SCREWS 1/4"-20 x 5/8 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21530)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51050.008.0043)
- TITAN FASTENERS 1in Machinery Bushing - 1in I.D. - .042/.054in Thick - Steel - Plain - 18 Gauge - Pkg of 100 (BZA16010)
- TITAN FASTENERS 1/4in Flat Washer - USS - 5/16in I.D. - .051/.08in Thick - Steel - Plain - Grade 8 - Pkg of 100 (CDD04)
- TITAN FASTENERS 1in Structural Flat Washer - 1-1/8in I.D. - Steel - Plain - F436 - ASTM A325 - 25 Pk (BAA16)
- TITAN FASTENERS 1/4in Flat Washer - SAE - 9/32in I.D. - Steel - Zinc - Grade 2 - Pkg of 100 (CCT04)
- TITAN FASTENERS M8 - Flat Washer - 304 Stainless Steel - DIN 125A - Pkg of 100 (BSM08)
- TITAN FASTENERS M12 - Flat Washer - 304 Stainless Steel - DIN 125A - Pkg of 100 (BSM12)
- ZORO SELECT Flat Washer, Fits Bolt Size M3.5 , Stainless Steel Plain Finish, 50 PK (M51420.035.0001)
- Titan Fasteners Flat Washers