Shop All Flat Washers
Titan Fasteners
1/2in Flat Washer - SAE - Extra Thick - 17/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 50
Mfr # MEG08
Zoro # G208417683
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Fasteners
- MFR # MEG08
- Zoro # G208417683
- Country of Origin United States
- Category Flat Washers
Details
Item | Flat Washer |
Finish | Yellow Zinc |
System of Measurement | Inch |
Description
flat washers are used in conjunction with fasteners, such as bolts or screws, and are commonly used with spacers/shims and help reinforce an attachment. They help distribute a load across a surface area. Flat washers are available in inch or metric measurements and come in various sizes, with different outside diameter, inside diameter, and thicknesses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (U04110.050.0150)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M07000.100.0035)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0040 In (16780)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Chrome Plated Steel Pan Head Phillips Drive, 10 PK (34681)
- TITAN FASTENERS 1/4in Flat Washer - SAE - 9/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 100 (HGD04)
- TITAN FASTENERS Flat Washer - M6 - Hardened Steel - Zinc Yellow - Class 10.9 - DIN 125A - Pkg of 100 (ABK06)
- TITAN FASTENERS 1/4in Flat Washer - USS - 5/16in I.D. - .051/.08in Thick - Steel - Plain - Grade 8 - Pkg of 100 (CDD04)
- TITAN FASTENERS 5/8in Flat Washer - SAE - 21/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 50 (HGD10)
- TITAN FASTENERS 1/2in Flat Washer - SAE - 17/32in I.D. - Steel - Zinc - Grade 2 - Pkg of 1 Lb. (HPD08)
- TITAN FASTENERS 1in Machinery Bushing - 1in I.D. - .042/.054in Thick - Steel - Plain - 18 Gauge - Pkg of 100 (BZA16010)
- ARMOR COAT Flat Washer, Fits Bolt Size 3/4" , Steel Armor Coat Finish, 20 PK (UST237825)
- Titan Fasteners General Washers