Shop All Flat Washers
Titan Fasteners
1/2in Flat Washer - SAE - 17/32in I.D. - Steel - Zinc - Grade 2 - Pkg of 100
Mfr # CCT08
Zoro # G908417686
product price: $22.39
/ea
Sold in multiples of 2 for $44.78
$44.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # CCT08
- Zoro # G908417686
- Country of Origin China
- Category Flat Washers
Details
Item | Flat Washer |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
flat washers are used in conjunction with fasteners, such as bolts or screws, and are commonly used with spacers/shims and help reinforce an attachment. They help distribute a load across a surface area. Flat washers are available in inch or metric measurements and come in various sizes, with different outside diameter, inside diameter, and thicknesses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.011.0075)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Black Oxide Finish, 5 PK (U37200.125.0001)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Steel Body, 500 PK (U34130.012.0042)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (65487)
- TITAN FASTENERS 1/4in Flat Washer - SAE - Extra Thick - 9/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 50 (MEG04)
- TITAN FASTENERS 5/16in Flat Washer - SAE - 11/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 100 (HGD05)
- TITAN FASTENERS 1/4in Flat Washer - SAE - 9/32in I.D. - Steel - Zinc - Grade 2 - Pkg of 100 (CCT04)
- TITAN FASTENERS 1/4in Flat Washer - USS - 5/16in I.D. - .051/.08in Thick - Steel - Plain - Grade 8 - Pkg of 100 (CDD04)
- TITAN FASTENERS 1in Machinery Bushing - 1in I.D. - .042/.054in Thick - Steel - Plain - 18 Gauge - Pkg of 100 (BZA16010)
- TITAN FASTENERS Flat Washer - M6 - Hardened Steel - Zinc Yellow - Class 10.9 - DIN 125A - Pkg of 100 (ABK06)
- 80/20 Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish (19-6041)
- Titan Fasteners General Washers