Shop All Flat Washers
Titan Fasteners
1/2in Flat Washer - SAE - 17/32in I.D. - Steel - Zinc - Grade 2 - Pkg of 1 Lb.
Mfr # HPD08
Zoro # G708417640
Sold in multiples of 3 for $30.57
$30.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Fasteners
- MFR # HPD08
- Zoro # G708417640
- Country of Origin China
- Category Flat Washers
Details
Item | Flat Washer |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
1/2 flat washer - sae - 17/32 i.d. - steel - zinc - grade 2 - pkg of 1 lb. flat washers are used in conjunction with fasteners, such as bolts or screws, and are commonly used with spacers/shims and help reinforce an attachment. They help distribute a load across a surface area. Flat washers are available in inch or metric measurements and come in various sizes, with different outside diameter, inside diameter, and thicknesses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Wood Screw, #8, 2 in, Torx Drive, 100 PK (2077)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 19/32 in Shaft Dia, 10 PK (SH-59SS)
- ZORO SELECT 1/4"-20 x 6 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.025.0600)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/4" L, PK100 (WWG-CPP-006)
- TITAN FASTENERS M12 - Flat Washer - 304 Stainless Steel - DIN 125A - Pkg of 100 (BSM12)
- TITAN FASTENERS 3/8in Flat Washer - SAE - 13/32in I.D. - Steel - Zinc - Grade 2 - Pkg of 100 (CCT06)
- TITAN FASTENERS 1/4in Flat Washer - SAE - Extra Thick - 9/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 50 (MEG04)
- TITAN FASTENERS 1/4in Flat Washer - SAE - 9/32in I.D. - Steel - Zinc - Grade 2 - Pkg of 100 (CCT04)
- TITAN FASTENERS 1-1/4in Machinery Bushing - 1-1/4in I.D. - .068/.082in Thick - Steel - Plain - 14 Ga. - 50 Pk (CEA20010)
- TITAN FASTENERS 1-1/4in Machinery Bushing - 1-1/4in I.D. - .042/.054in Thick - Steel - Plain - 18 Ga. - 50 Pk (BZA20012)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (513021G)
- Titan Fasteners General Washers