Shop All Putty & Joint Knives, Spatulas, Scrapers
Titan
Ergonomic Handle Scraper Set, 3 pcs.
Mfr # 17000
Zoro # G7038993
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1-1/4", 3"
- Blade Material Stainless steel
- Includes Handle,1-1/4 "Scraper,1-1/4 "and 3 "Putty Knives
- Features Metal capped handle for strength and durability;TPR handles for maximum grip
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 17000
- Zoro # G7038993
- UPC # 00749451085234
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1-1/4", 3" |
Details
Blade Material | Stainless steel |
Includes | Handle,1-1/4 "Scraper,1-1/4 "and 3 "Putty Knives |
Features | Metal capped handle for strength and durability;TPR handles for maximum grip |
Number of Pieces | 3 |
Handle Material | TPR |
Item | Ergonomic Handle Scraper Set,3PCS |
Description
Ergonomic Handle Scraper Set,3PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, V Flute, 1/8, 1/4, 2 (56-041)
- AIR FOXX Kufo Seco 3HP UFO-102B Bag Dust Collector (UFO-102B)
- JACOBS DRILL SLV MT (30429DN)
- IRWIN 14" L 2" Cap. Cast Iron Pipe Wrench, Cast Iron, 14", 2" Jaw Cap (274102)
- TITAN Offset Rigid Scraper, 1-1/4" (11508)
- TITAN Scraper, Stainless Steel, 1-1/4" (11500)
- TITAN Multi-Purpose Razor Scraper Set, 2 pcs. (17002)
- TITAN Razor Blade Scraper, Single Edge (12030)
- TIBET ALMOND STICK Tibet Almond Stick (8007300001)
- KRAFT TOOL Broad Knife, 28" Handle, 7" (DW277)
- VULCAN Blade Razor W/Dispenser 10 Pc (JL-BD-06)
- Titan Drywall and Plastering Tools