Shop All Airless Spray Guns
Titan
Electric Airless Paint/Stain Sprayer
Mfr # 2430869
Zoro # G611248690
product price: $1,835.99
/ea
Free Shipping & Returns
$1,835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Stains, lacquers, enamels, latex, and other low and medium viscosity coatings
- Includes 50' Airless Hose, 517 Tip, RX-80 Airless Gun
- Hose Length 50 ft
- Flow Rate 1.78 lpm
- Style Skid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 2430869
- Zoro # G611248690
- UPC # 024964302215
- Country of Origin United States
- Category Airless Spray Guns
Dimensions
Hose Length | 50 ft |
Max. Hose Length | 300 ft |
Height | 18 3/50 in |
Width | 17 11/25 in |
Length | 22 11/25 in |
Tip Size Included | 0.017 in |
Max. Tip Size | 0.021 in |
Details
Item | Electric Airless Paint/Stain Sprayer |
For Use With | Stains, lacquers, enamels, latex, and other low and medium viscosity coatings |
Includes | 50' Airless Hose, 517 Tip, RX-80 Airless Gun |
Flow Rate | 1.78 lpm |
Style | Skid |
Paint Sprayer Sub-Brand | TITAN |
Guns Supported | 1 |
Operating Pressure | 3,100 psi |
HP | 3/4 hp |
Amps AC | 9 A |
Voltage | 120V AC |
Description
Electric Airless Paint/Stain Sprayer, TITAN, Skid Style, 3/4 hp HP, Flow Rate 1.78 lpm, Voltage 120V AC, Amps AC 9 A, Operating Pressure 3,100 psi, Guns Supported 1, Tip Size Included 0.017 in, Max. Tip Size 0.021 in, Hose Length 50 ft, Max. Hose Length 300 ft, Height 18 3/50 in, Length 22 11/25 in, Width 17 11/25 in, For Use With Stains, lacquers, enamels, latex, and other low and medium viscosity coatings, Includes 50' Airless Hose, 517 Tip, RX-80 Airless Gun
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 5 gal Satin Finish, Armor Gray (320173)
- XSORB Paint Solidifier, 56.6L, Silicate Base (XB110R)
- TESTORS 3OZ GLD Met Paint (304350)
- RUST-OLEUM Spray Paint, Ink Blue, Satin, 12 oz (334093)
- TITAN Airless Spray Gun, 3000 psi, Tip 0.015In. (0516717)
- GRACO 390 PC Stand Airless Paint Sprayer (17C310)
- GRACO Airless Spray Gun, 3600 psi, Tip 0.015In. (288430)
- GRACO Airless Spray Gun, 3600 psi, Tip 0.017In. (288420)
- GRACO Airless Spray Gun, 3600 psi, Tip 0.017In. (288489)
- GRACO Airless Spray Gun Without Guard (235457)
- GRACO Airless Spray Gun with RAC X Tip (246468)
- Titan Paint Spray Guns