Shop All Two Way Radio Accessories
Titan
Ear Loop Earpiece, Two Pin Connector, Blk
Mfr # JD-V1603
Zoro # G4823336
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Clear Acoustic Tube
- Color Black
- Number of Wires 1
- Push To Talk Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # JD-V1603
- Zoro # G4823336
- UPC # 844199087868
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 12 in |
Details
Material | Plastic |
Item | Surveillance Kit |
Includes | Clear Acoustic Tube |
Color | Black |
Number of Wires | 1 |
Push To Talk | Yes |
For Use With | Two Way Radios |
Volume Control | No |
Features | Clothing Clip |
Connector | Two Pin |
Earpiece Connection Type | Acoustic Tube |
Earpiece Color | Clear |
Microphone Location | Shirt/Lapel |
Compatible Radio Series | CP150, CP200, CP88, CT150, CT250, CT450, CT450LS, GP300, GP308, GP68, GP88, LTS2000, P040, P080, P110, P1125, P1225LS, P2000, PR400, PRO2150, PRO3150, SP50 |
Earpiece Style | Earbud |
Radio Connector Type | 2 Pin |
Compatible Radio Manufacturer Model Number | CP150, CP200, CP88, CT150, CT250, CT450, CT450LS, GP300, GP308, GP68, GP88, LTS2000, P-1125, P-1225LS, P040, P080, P110, P2000, PR400, PRO2150.PRO3150, SP50 |
Number of Earpieces Included | 1 |
Compatible Radio Brand | Motorola |
Number of Ears | One |
Description
Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series CP150, CP200, CP88, CT150, CT250, CT450, CT450LS, GP300, GP308, GP68, GP88, LTS2000, P040, P080, P110, P1125, P1225LS, P2000, PR400, PRO2150, PRO3150, SP50, Compatible Radio Manufacturer Model Number CP150, CP200, CP88, CT150, CT250, CT450, CT450LS, GP300, GP308, GP68, GP88, LTS2000, P-1125, P-1225LS, P040, P080, P110, P2000, PR400, PRO2150.PRO3150, SP50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 11.2Ah GEL Battery Replaces Honda VT1300CR Stateline 2010-2014 (YTZ14SGEL165)
- PYLE 5 1/4'' Dual Cone Waterproof Stereo Speaker System (PLMR57W)
- TRIPP LITE USB 3.1 Gen 1 Adapter, 3-Port, Aluminum (U460-003-3A1G)
- SECURITYMAN Macally 10in Super Long Car Cup Mount Holder for iPad/Tablet & iPhone/Smartphone (MCUPPRO)
- TITAN Ear Loop Earpiece, Includes Push to Talk (JD-V160/TRBO)
- TITAN Replacement Charger, For T5 Battery Packs (IDBC3X2-VOCT5)
- TITAN Speaker Microphone, For Vertex Radios (JD-700X-VX246)
- TITAN Headset, Over The Head Style, Over Ear (IDHS-VOCSC)
- TITAN Replacement Belt Clip, For Talkman T2 (IDCL-VOCMULTI)
- TITAN Speaker Microphone, 1 in. W x 3 in. H (JD-7003)
- ICOM Cable, w/ Mfr. No. A120 (OPC344)
- Titan Two Way Radios & Accessories