Shop All Screwdriver Bit Sets
Titan
Double End Torsion Bit Set, 50 pcs, 2-1/2"
Mfr # 16178-50
Zoro # G7017871
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- SAE or Metric SAE
- Shank Size 1/4"
- Material Manganese Phosphate
- Bit Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 16178-50
- Zoro # G7017871
- UPC # 00689302306340
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 2-1/2" |
Shank Size | 1/4" |
Details
SAE or Metric | SAE |
Material | Manganese Phosphate |
Bit Style | Phillips |
Includes | (50) PH2 Double End Torsion Bits; (1) Fish Bowl Display |
Number of Pieces | 51 |
Impact Rated | Yes |
Item | Double End Torsion Bit Set,50 pcs,2-1/2" |
Description
Double End Torsion Bit Set,50 pcs,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket TORX T55 100mm 1/2 Sq. Drive (14025.100-T55)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48560)
- PROTO 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 3 in L (J7182P)
- NMC National Marker Dry Zone Shadow Board, Green/Black, 68 X 30, Aluminum - (SB136AL)
- TITAN EXTENSION BIT HOLDER FLEXIBLE (TL16004)
- TITAN Torsion Impact Bit Set, 50 pcs. (16251)
- TITAN SECURITY BIT SET 100 PC (TL16100)
- MILWAUKEE TOOL 60 pc. SHOCKWAVE Impact Duty Drill and Drive Bit Set (48-32-4097)
- K-TOOL INTERNATIONAL Folding Metric Hex Bit Set, 7 pcs. (KTI-71475)
- IDEAL Extendable Blade Set, 4-Pc (35-955)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-SL44)
- Titan Screwdrivers and Nutdrivers