Shop All Conventional Spray Guns
Titan
Conventional Spray Gun, Pressure Type
Mfr # 353-701
Zoro # G0568281
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Pressure
- Pattern Size 1 in to 12 in
- Cup Capacity 5 gal
- Nozzle Size Variable
- Paint Viscosity Optimum Range Very Low to High
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 353-701
- Zoro # G0568281
- UPC # 024964266647
- Country of Origin United States
- Category Conventional Spray Guns
Dimensions
Pattern Size | 1 in to 12 in |
Nozzle Size | Variable |
Details
Item | Conventional Spray Gun |
Fluid Delivery Type | Pressure |
Cup Capacity | 5 gal |
Paint Viscosity Optimum Range | Very Low to High |
Paint Sprayer Sub-Brand | Control Max Pro |
Fluid Delivery Speed | Medium to Fast |
For Use With | 0580006, 0580008, 0580009, Mfr Model No. 0580005 |
Air Inlet | 1/4 in |
Description
Conventional Spray Gun, Control Max Pro, Very Low to High, Fluid Delivery Type Pressure, Nozzle Size Variable, Pattern Size 1 in to 12 in, Cup Capacity 5 gal, Air Inlet 1/4 in, Fluid Delivery Speed Medium to Fast, For Use With 0580006, 0580008, 0580009, Mfr Model No. 0580005
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWP Clear Oil-Based Wood Preservative 5 gal (TWP1500-5)
- SHARPE MANUFACTURING FX3000 HVLP 1.5MM SPRAY GUN (SH288881)
- RUST-OLEUM Universal Bonding Primer Gray, Flat Finish, 12 oz (330491)
- PREVAL Preval 30FT Airhose for vFan Airbrushes (0961)
- TITAN SPRAY GUN HVLP 3 PC KIT DUAL SET UP (TL19100)
- TITAN Conventional Spray Gun, Pressure Type (0538005)
- TITAN Conventional Spray Gun, Pressure Type (0538020)
- TITAN Gravity Feed Hvlp Spray Gun, 1.4mm, 190 (TIT19000)
- TITAN Gravity Feed Hvlp Spray Gun, 1.8mm, 190 (TIT19018)
- TITAN Conventional Spray Gun, Pressure Type (0538022)
- DEVILBISS Pressure Feed Spray Gun, 0.063In/1.6mm (JGA-510-90FW)
- Titan Paint Spray Guns