Shop All Conventional Spray Guns
Titan
Conventional Spray Gun, Pressure Type
Mfr # 0538022
Zoro # G0568239
original price:
$320.10
5% off
new price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Pressure
- Pattern Size 1 in to 12 in
- Cup Capacity 5 gal
- Nozzle Size Variable
- Paint Viscosity Optimum Range Very Low to High
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 0538022
- Zoro # G0568239
- UPC # 024964240500
- Country of Origin United States
- Category Conventional Spray Guns
Dimensions
Pattern Size | 1 in to 12 in |
Nozzle Size | Variable |
Details
Item | Conventional Spray Gun |
Fluid Delivery Type | Pressure |
Cup Capacity | 5 gal |
Paint Viscosity Optimum Range | Very Low to High |
Includes | Two Finger Trigger with Replacement Hose and Tip |
Air Inlet | 1/4 in |
Paint Sprayer Sub-Brand | RX-Pro |
For Use With | High Pressure Airless Sprayers |
Fluid Delivery Speed | Fast |
Description
Conventional Spray Gun, RX-Pro, Very Low to High, Fluid Delivery Type Pressure, Nozzle Size Variable, Pattern Size 1 in to 12 in, Cup Capacity 5 gal, Air Inlet 1/4 in, Fluid Delivery Speed Fast, For Use With High Pressure Airless Sprayers, Includes Two Finger Trigger with Replacement Hose and Tip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Paint Brush Set, 1 (812Z)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Knit Lambswool/Polyester (00R2950180)
- STOPS RUST Clear, Matte, 12 oz (271455)
- GENERAL FINISHES 1 Gal Clear Enduro Pre-Cat Lacquer Water-Based Topcoat, Flat (GPCF)
- TITAN Conventional Spray Gun, Pressure Type (0538005)
- TITAN Gravity Feed Hvlp Spray Gun, 1.8mm, 190 (TIT19018)
- TITAN SPRAY GUN HVLP 3 PC KIT DUAL SET UP (TL19100)
- TITAN Conventional Spray Gun, Pressure Type (353-701)
- TITAN Conventional Spray Gun, Pressure Type (0538020)
- TITAN Gravity Feed Hvlp Spray Gun, 1.4mm, 190 (TIT19000)
- SPEEDAIRE Spray Gun, 1.8mm Nozzle (48PX83)
- Titan Conventional Spray Guns