Shop All Conventional Spray Guns
Titan
Conventional Spray Gun, Pressure Type
Mfr # 0538005
Zoro # G0568211
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Pressure
- Pattern Size 1 in to 12 in
- Cup Capacity 5 gal
- Nozzle Size Variable
- Paint Viscosity Optimum Range Very Low to High
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 0538005
- Zoro # G0568211
- UPC # 024964240579
- Country of Origin United States
- Category Conventional Spray Guns
Dimensions
Pattern Size | 1 in to 12 in |
Nozzle Size | Variable |
Details
Item | Conventional Spray Gun |
Fluid Delivery Type | Pressure |
Cup Capacity | 5 gal |
Paint Viscosity Optimum Range | Very Low to High |
Includes | Four Finger Trigger |
For Use With | High Pressure Airless Sprayers |
Air Inlet | 1/4 in |
Fluid Delivery Speed | Fast |
Paint Sprayer Sub-Brand | RX-80 |
Description
Conventional Spray Gun, RX-80, Very Low to High, Fluid Delivery Type Pressure, Nozzle Size Variable, Pattern Size 1 in to 12 in, Cup Capacity 5 gal, Air Inlet 1/4 in, Fluid Delivery Speed Fast, For Use With High Pressure Airless Sprayers, Includes Four Finger Trigger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Paint Sprayer, 5/8 HP, 0.31 gpm (262805)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Red, Water-Based (243276)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (R239)
- TRIMACO Paint Strainer Bag, 10 in. W, PK25 (11511/25)
- TITAN Conventional Spray Gun, Pressure Type (0538020)
- TITAN SPRAY GUN GRAVITY FEED HVLP 2.3MM (TL19123)
- TITAN Conventional Spray Gun, Pressure Type (0538022)
- TITAN Gravity Feed Hvlp Spray Gun, 1.8mm, 190 (TIT19018)
- TITAN Gravity Feed Hvlp Spray Gun, 1.4mm, 190 (TIT19000)
- TITAN Conventional Spray Gun, Pressure Type (353-701)
- SHARPE MANUFACTURING $FX3000 HVLP 1.8MM SPRAY GUN (SH288882)
- Titan Conventional Spray Guns