Shop All Sockets
Titan
Combo Stubby Flex Ratcht, 1/4" And 3/8"Dr
Mfr # 11350
Zoro # G7018389
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8"
- Head Movement Flexible
- Head Style Flexible
- Number of Geared Teeth 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4", 3/8" |
Details
Item | Combo Stubby Flex Ratcht,1/4" And 3/8"Dr |
Head Movement | Flexible |
Head Style | Flexible |
Number of Geared Teeth | 72 |
Description
Combo Stubby Flex Ratcht,1/4 In. And 3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #26 (46696)
- EAZYPOWER Spanner Power Bit, No. 16, 2" (86010/B)
- CHICAGO-LATROBE Screw Machine Drill Bit, #5 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50860)
- ROBERTS/Q.E.P.. Extendable FLR Roller (10-955)
- TITAN Sae Magnetic Alum"um Socket Rail, 1/2" Drive (TIT32097)
- TITAN SKT WATER HEATER 1/2" DR 6 PT (TL32948)
- TITAN 19MM 1/2" Dr Lug Nut Socket (21092)
- TITAN Breaker Bar, 1/2" Drive, 30" (12047)
- TITAN Replacement Head 12018 Breaker Bar (12028)
- TITAN SKT AXLE NUT 36MM 6PT (TL15336)
- CRAFTSMAN Sockets, 1/2" Drive 11mm 12 Point Shallo (CMMT44229)
- Titan Sockets & Ratchets