Shop All Nail Pullers, Wrecking and Pry Bars
Titan
Breaker Bar, 1/2" Drive, 24"
Mfr # 62124
Zoro # G7038488
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1/2" Drive Breaker Bar
- Overall Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan
- MFR # 62124
- Zoro # G7038488
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 24" |
Details
Features | 1/2" Drive Breaker Bar |
Item | Breaker Bar,1/2"Dr,24" |
Description
Breaker Bar,1/2 In.Dr,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 21mm 6 Point 77mm 1/2 Sq. Drive (4300M-21)
- WIDIA Threading Insert, NT, (NT3LK)
- KEO Countersink, 6 FL, 100 Deg, 3/8, Cobalt (55564)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1813900)
- TITAN Prybar/Scraper Set, Stainless Steel, 2 pcs (17005)
- TITAN Breaker Bar, 3/4" Dr, 40" (12048)
- TITAN 3 pc. Precision Prybar Set (85504)
- TITAN Pry Bar Set, 4 pcs. (17101)
- TITAN Pry Bar Set, 4 pcs. (17102)
- OTC Rolling Head Pry Bar, 18" (7165)
- STANLEY CLAW BAR 10"" FATMAX (55-126)
- Titan Pullers and Separators