Shop All Nut Setters and Bit Holders
Titan
Bit Driver, 90 deg.
Mfr # 16235
Zoro # G7053930
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Shank Size 1/4" Hex
- Bit Style Bit Driver
- Measurement Type SAE
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 16235
- Zoro # G7053930
- UPC # 00802090162350
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Shank Size | 1/4" Hex |
Details
Bit Style | Bit Driver |
Measurement Type | SAE |
Number of Pieces | 1 |
SAE or Metric | SAE |
Item | Bit Driver 90 Degree |
Description
Bit Driver 90 Degree
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, SAE, 8 pcs (33300)
- WESTWARD Nut Driver, SAE, Hollow Round, 7/16" (401L38)
- EMPIRE LEVEL Protractor/Angle Finder (2791)
- KO-KEN Socket 18mm Double Square 38mm 1/2 Sq. Drive (14415M-18)
- TITAN Bit Driver Set, 31 pcs. (32972)
- TITAN Offset Micro Bit Driver (11207)
- TITAN Tamper Resistant Torx Bit Set, 13 pcs. (16113)
- TITAN SET BIT & IMPACT DRIVER 42PC Q (TL16275)
- TITAN Scrw Extrctor/Lft Drll Bit Set, 10 pcs. (16013)
- TITAN Master Bit Set, 148 pcs. (16148)
- EAZYPOWER Nutsetter, 1/4" Hex, 12" L, Steel (32816)
- Titan Screwdrivers and Nutdrivers