Shop All Tool Belts & Pouches
Titan
Belt, Replacement Work Belt, Black, Plastic
Mfr # IDWB-XXL
Zoro # G8713641
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Tool Storage Type Included Belt
- Color Black
- Features Double Extra Large Work Belt
- For Use With Vocollect Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan
- MFR # IDWB-XXL
- Zoro # G8713641
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Replacement Work Belt |
Material | Plastic |
Tool Storage Type Included | Belt |
Color | Black |
Features | Double Extra Large Work Belt |
For Use With | Vocollect Terminal |
Compatible with Manufacturer Model Number | T2, T5 |
Product Type | Replacement Work Belt |
Compatible Manufacturer Part Number | T2, T5 |
Compatible Manufacturer Model Number | T2, T5 |
For Use with Mfr. Model Number | T2, T5 |
For Use With Mfr. Model Number | T2, T5 |
Description
Replacement Work Belt, For Use With Vocollect Terminal, Product Type Replacement Work Belt, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number T2, T5, Material Plastic, Color Black, Features Double Extra Large Work Belt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Interapid Tip, Carbide, 0.1 X 2-3/4 (Z6884)
- MILWAUKEE TOOL 16 ft Tape Measure, 1 5/16 in Blade (48-22-0216)
- ADVANCED TECHNOLOGY PRODUCTS Nozzle, Compressed Air Blowgun, Vibro Style, OSHA Compliant (10K-ARS)
- EXCEL BLADES Ball Tip Burnisher Stylus, Embossing Stylus Hobby Tool - 1/16", 12pk (30601)
- TITAN Belt, Replacement Work Belt, Black, Plastic (IDWB-L)
- GREENLEE Bag/Tote, Tool Pouch, Black, Ballistic Nylon, 7 Pockets (0158-17)
- SITEGEAR Bon 7-Pouch Pro Framer Set - Large (41-201)
- BUCKET BOSS Tool Pouch, Leather Open end Pliers Holder, Leather (55130)
- TEKTON Pouch, 8-Tool Box End Wrench Pouch 1/4 - 1-1/4in., Black (ORG27708)
- PULL R HOLDING 4 Barrel Tool Sheath, MN (54184)
- WIHA Cordura Multi Purpose Heavy Duty Zipper Tool Pouch (91473)
- Titan Tool Belts & Pouches