Shop All Tool Belts & Pouches
Titan
Belt, Replacement Work Belt, Black, Plastic
Mfr # IDWB-XL
Zoro # G8713903
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Tool Storage Type Included Belt
- Color Black
- Features Extra Large Work Belt
- For Use With Vocollect Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan
- MFR # IDWB-XL
- Zoro # G8713903
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Replacement Work Belt |
Material | Plastic |
Tool Storage Type Included | Belt |
Color | Black |
Features | Extra Large Work Belt |
For Use With | Vocollect Terminal |
Compatible with Manufacturer Model Number | T2, T5 |
Product Type | Replacement Work Belt |
Compatible Manufacturer Part Number | T2, T5 |
Compatible Manufacturer Model Number | T2, T5 |
For Use with Mfr. Model Number | T2, T5 |
For Use With Mfr. Model Number | T2, T5 |
Description
Replacement Work Belt, For Use With Vocollect Terminal, Product Type Replacement Work Belt, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number T2, T5, Material Plastic, Color Black, Features Extra Large Work Belt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN QUICK-GRIP C-CLMP 2-1/2"" (2025102)
- TENG TOOLS 32 Piece 1/4 Inch & 3/8 Inch Drive 12 Point SAE Shallow & Deep Chrome Vanadium Socket Set (TTAF3212)
- PROTO SET FEELER GAUGE 22 BLADE STEP CUT (POJ000N)
- STEINEL Reflector Nozzle, Size 14mm (14mm or 5/8in Reflector Tip)
- TITAN Belt, Replacement Work Belt, Black, Plastic (IDWB-M)
- TITAN Belt, Replacement Work Belt, Black, Plastic (IDWB-L)
- TITAN Belt, Replacement Work Belt, Black, Plastic (IDWB-XXL)
- PROSKIT Blk Zipper Pouch for 4pc Pliers/Cutters (9ST-902)
- KLEIN TOOLS Tool Belt, Ironworkers Heavy-Duty Tie-Wire Belt, Leather (5420)
- MAGID Grtp 5.5" Heavy Grain Leather Knife Holder With Rivet, (GRTP)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500109)
- Titan Tool Belts & Pouches