Shop All Tool Belts & Pouches
Titan
Belt, Replacement Work Belt, Black, Plastic
Mfr # IDWB-M
Zoro # G8713720
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Tool Storage Type Included Belt
- Color Black
- Features Medium Work Belt
- For Use With Vocollect Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # IDWB-M
- Zoro # G8713720
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Replacement Work Belt |
Material | Plastic |
Tool Storage Type Included | Belt |
Color | Black |
Features | Medium Work Belt |
For Use With | Vocollect Terminal |
Compatible with Manufacturer Model Number | T2, T5 |
Product Type | Replacement Work Belt |
Compatible Manufacturer Part Number | T2, T5 |
Compatible Manufacturer Model Number | T2, T5 |
For Use with Mfr. Model Number | T2, T5 |
For Use With Mfr. Model Number | T2, T5 |
Description
Replacement Work Belt, For Use With Vocollect Terminal, Product Type Replacement Work Belt, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number T2, T5, Material Plastic, Color Black, Features Medium Work Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (20356)
- SOG Utility Knife, Straight, 3" Blade L (15-38-09-57)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/8x8IN (50458)
- KRAFT TOOL Ripping Hammer w/Wood Handle, 20 oz. (GG219)
- TITAN Belt, Replacement Work Belt, Black, Plastic (IDWB-XL)
- TITAN Belt, Replacement Work Belt, Black, Plastic (IDWB-XXL)
- TITAN Belt, Replacement Work Belt, Black, Plastic (IDWB-L)
- KLEIN TOOLS Tool Pouch, Phone Holder, XL, Black, 1680D Ballistic Weave (55468)
- WESTWARD Tool Pouch, Tool Belt, Black, Polyester, 5 Pockets (13T129)
- CLC WORK GEAR Cell Holder/4Pckt Holder (1501)
- GATORBACK Pro-Comfort Back Support Belt - Large 35" - 39" (B400-L)
- Titan Tool Belts & Pouches