Shop All Airless Spray Gun Tips
Titan
Airless Spray Gun Tip, Tip Size 0.023 in.
Mfr # 694-2308623
Zoro # G9407465
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.023 in
- Pattern Size 4 in to 6 in
- For Use With 0290004, 0290005, Mfr. No. 0290009
- Color Yellow
- Max. Working Pressure 5,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 694-2308623
- Zoro # G9407465
- UPC # 094727923797
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.023 in |
Pattern Size | 4 in to 6 in |
Details
Item | Airless Spray Gun Tip |
For Use With | 0290004, 0290005, Mfr. No. 0290009 |
Color | Yellow |
Max. Working Pressure | 5,000 psi |
Features | Switch From Narrow Striping to Wide Stenciling Fan Patterns With a Twist, Speed and Control at Your Fingertips |
Includes | Collar and Seal |
Description
Airless Spray Gun Tip, Tip Size 0.023 in, Pattern Size 4 in to 6 in, Color Yellow, Max. Working Pressure 5,000 psi, Features Switch From Narrow Striping to Wide Stenciling Fan Patterns With a Twist, Speed and Control at Your Fingertips, For Use With 0290004, 0290005, Mfr. No. 0290009, Includes Collar and Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Traffic Blue, Water -Based (283900)
- H&C 1 gal Floor Stain, Invisible Finish, Espresso, Water Base (45.102044-16)
- COLORMAXX Spray Paint, Gloss, Leather Brown, 12 oz (K05527007)
- ECK Eck corrosion prevention (ECK 12)
- TITAN SC-6+ Series 662-419 High Quality Reversible Spray Tip, 0.019 in Tip (622-419)
- TITAN Airless Spray Gun Tip Guard, 7/8" Thread (353-702)
- TITAN Airless Spray Gun Tip, 0.013" Tip Size (353-413)
- TITAN Linestriping Airless Spray Gun Tip (697-421)
- TITAN Airless Spray Gun Tip, 0.015" Tip Size (353-515)
- TITAN Airless Spray Gun Tip, .015 Tip (TR-2 515)
- GRACO Airless Spray Gun Tip, Tip Size 0.010 In (FNS310)
- Titan Airless Spray Gun Tips