Shop All Airless Paint Sprayers
Titan
Airless Spray Gun Tip, Sz 0.013
Mfr # 0516708
Zoro # G0243485
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reversible
- For Use With 0516719, Mfr. No. 0516717
- Tip Size 0.013 in
- Color Red
- Pattern Size 8 in to 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan
- MFR # 0516708
- Zoro # G0243485
- UPC # 024964174645
- Country of Origin United States
- Category Airless Paint Sprayers
Dimensions
Tip Size | 0.013 in |
Pattern Size | 8 in to 10 in |
Details
Item | Airless Spray Gun Tip |
Features | Reversible |
For Use With | 0516719, Mfr. No. 0516717 |
Color | Red |
Max. Working Pressure | 5,000 psi |
Description
Airless Spray Gun Tip, Tip Size 0.013 in, Pattern Size 8 in to 10 in, Color Red, Max. Working Pressure 5,000 psi, Features Reversible, For Use With 0516719, Mfr. No. 0516717
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANEST IWATA Pressure Gun, LPH200, LPH-200-122P, 1.2mm (LPH200-122P PRESSURE GUN ONLY)
- THE BRUSH MAN 1" Paint Brush Multipack 12 PK (PB31710)
- NELSON PAINT Boundary Marking Paint, 1 gal., White, Water -Based (29 5 GL WHITE)
- PREVAL Preval 30FT Airhose for vFan Airbrushes (0961)
- TITAN Airless Spray Gun Tip, Sz 0.017 (0516706)
- TITAN Airless Paint Sprayer, 45/64 HP (0580008)
- TITAN Electric Airless Paint/Stain Sprayer (2430510)
- TITAN Airless Spray Gun Tip, Sz 0.011 (0516753)
- TITAN Airless Spray Gun Tip, Sz 0.017 (0516704)
- TITAN Airless Spray Gun Tip, Sz 0.019 (0516726)
- GRACO Airless Paint Sprayer, .24 gpm, 2800 psi (257025)
- Titan Airless Paint Sprayers