Shop All Airless Paint Sprayers
Titan
Airless Spray Gun Tip, Sz 0.011
Mfr # 0516753
Zoro # G2674192
original price:
$33.99
9% off
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure 5,000 psi
- For Use With 0516719, Mfr. No. 0516717
- Color Red
- Features Reversible
- Tip Size 0.011 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan
- MFR # 0516753
- Zoro # G2674192
- UPC # 024964175017
- Country of Origin United States
- Category Airless Paint Sprayers
Dimensions
Tip Size | 0.011 in |
Pattern Size | 6 in to 8 in |
Details
Item | Airless Spray Gun Tip |
Max. Working Pressure | 5,000 psi |
For Use With | 0516719, Mfr. No. 0516717 |
Color | Red |
Features | Reversible |
Description
Airless Spray Gun Tip, Tip Size 0.011 in, Pattern Size 6 in to 8 in, Color Red, Max. Working Pressure 5,000 psi, Features Reversible, For Use With 0516719, Mfr. No. 0516717
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VHT Gloss Black (OSHA Black), 12 Ounce Aerosol Can, General Purpose (DA1600)
- RUST-OLEUM Rust-Oleum Specialty White Oil-Based Alkyd Spray Primer 12 oz (209460)
- WOOSTER 1-1/2" Thin Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Polyamide Yarn (R194-18)
- TITAN Airless Paint Sprayer, 1/2 HP (0580005)
- TITAN Airless Paint Sprayer, 45/64 HP (0580008)
- TITAN Airless Paint Sprayer, 5/8 HP (0580009)
- TITAN Electric Airless Paint/Stain Sprayer (2430510)
- TITAN Airless Spray Gun Tip, Sz 0.019 (0516726)
- TITAN Airless Spray Gun Tip, Sz 0.017 (0516704)
- GRACO .24 gpm Airlessco Stand Electric Airless Paint Sprayer (SP200)
- Titan Paint Sprayers