Shop All Airless Spray Gun Tips
Titan
Airless Spray Gun Tip, .015 Tip
Mfr # TR-2 515
Zoro # G8477734
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.015 in
- Pattern Size 4 in to 10 in
- For Use With 0516000, 0516002, Mfr. No. 0516001
- Color Red
- Features Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # TR-2 515
- Zoro # G8477734
- UPC # 024964201082
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.015 in |
Pattern Size | 4 in to 10 in |
Details
Item | Airless Spray Gun Tip |
For Use With | 0516000, 0516002, Mfr. No. 0516001 |
Color | Red |
Features | Reversible |
Max. Working Pressure | 5,000 psi |
Description
Airless Spray Gun Tip, Tip Size 0.015 in, Pattern Size 4 in to 10 in, Color Red, Max. Working Pressure 5,000 psi, Features Reversible, For Use With 0516000, 0516002, Mfr. No. 0516001
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Brilliant White, Water -Based (T03901004)
- TRIAMCO 85355 BUTYL 5X5 QUIKPROOF CANVAS DROP CL (12955)
- DUMOND Smart Strip Advanced Paint Remover, 1 Gallon (3301)
- ZORO SELECT Painting Mitt (1UFN4)
- TITAN Airless Spray Gun Tip, 0.017" Tip Size (353-517)
- TITAN Airless Spray Gun Tip, 0.013" Tip Size (353-413)
- TITAN Airless Spray Gun Tip, 0.015" Tip Size (353-515)
- TITAN SC-6+ Series 662-419 High Quality Reversible Spray Tip, 0.019 in Tip (622-419)
- TITAN Airless Spray Gun Tip, 0.019" Tip Size (353-619)
- TITAN Airless Spray Gun Tip, Tip Size 0.023 in. (694-2308623)
- HOMEPAGE 224453 100 Mesh Enamel & Stain Spray Gun Tip Filter- 5 Per Card (HO3570470)
- Titan Airless Spray Gun Tips