Shop All Airless Spray Gun Tips
Titan
Airless Spray Gun Tip, 0.013" Tip Size
Mfr # 353-413
Zoro # G0568132
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.013 in
- Pattern Size 1 in to 12 in
- Thread Size 7/8 in
- For Use With 0580006, 0580008, 0580009, Mfr Model No. 0580005
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan
- MFR # 353-413
- Zoro # G0568132
- UPC # 024964266685
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.013 in |
Pattern Size | 1 in to 12 in |
Thread Size | 7/8 in |
Details
Item | Airless Spray Gun Tip |
For Use With | 0580006, 0580008, 0580009, Mfr Model No. 0580005 |
Color | Green |
Features | Longer Life, Softer Spray Pattern |
Max. Working Pressure | 1,600 psi |
Description
Airless Spray Gun Tip, Tip Size 0.013 in, Pattern Size 1 in to 12 in, Thread Size 7/8 in, Color Green, Max. Working Pressure 1,600 psi, Features Longer Life, Softer Spray Pattern, For Use With 0580006, 0580008, 0580009, Mfr Model No. 0580005
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPLI-COLOR Automotive Coating, Yellow, 12 oz (EDA166307)
- WOOSTER 3" Angle Sash Paint Brush, Chinex Bristle (4410)
- ZORO SELECT 1-3/8" Bent Radiator Paint Brush, Synthetic Bristle, Wood Handle (6NCE8)
- THE BRUSH MAN 2" Paint Brush Multipack 24 PK (PBP3972)
- TITAN Airless Spray Gun Tip, 0.015" Tip Size (353-515)
- TITAN Airless Spray Gun Tip Guard, 7/8" Thread (353-702)
- TITAN Linestriping Airless Spray Gun Tip (697-421)
- TITAN Airless Spray Gun Tip, 0.017" Tip Size (353-517)
- TITAN Airless Spray Gun Tip, .015 Tip (TR-2 515)
- TITAN Airless Spray Gun Tip, 0.019" Tip Size (353-619)
- GRACO Airless Spray Gun Tip, 0.010" Tip Size (FFLP410)
- Titan Paint Spray Guns